Motion
ZEF6207 2 7/16 FLANGE ROLLER BRG

REXNORD INC
ZEF6207 2 7/16 FLANGE ROLLER BRG

Four-Bolt Square Roller Bearing Unit - 2.4375 in Bore , Adapter Mounted, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #03760244
MFR #ZEF6207 2 7/16 FLANGE ROLLER BRG
List Price$4,324.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZEF6207 2 7/16 FLANGE ROLLER BRG

Four-Bolt Square Roller Bearing Unit - 2.4375 in Bore , Adapter Mounted, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #03760244
MFR #ZEF6207 2 7/16 FLANGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,324.90/each for your price

Overview

Mfr description
ZEF6207 ND FB 6000 ADPT BRG
  • New design tapered adapter mount spherical roller bearing units provide versatile arrangements for supporting shafts that carry substantial radial or a combination of radial and thrust loads
  • Incorporates an integral lock nut, sleeve and inner race along with Optical Strain Sensing (OSS) technology and a Positive Locking System (PLS) that visually indicates when the bearing is tightened to the shaft correctly
  • These features not only yield the most secure shaft mounting, running accuracy and ability to accommodate undersize shafting, but guarantee the correct installation every time and make removal a snap
  • Offers higher dynamic load ratings than the previous design, runs cooler and runs quieter yielding a bearing that lasts longer in the application
  • Dynamic and static misalignment capability has been increased to ±2.0°
  • Rollers are aligned by the retainers and the inner race, so despite misalignment, the roller load is always equally distributed across the surface; prevents high edge load stresses on the rollers and therefore it is not necessary to derate the bearing for misalignment conditions within the ±2.0°
  • Easy to mount and dismount, sealed, prelubricated and does not require adjustment during mounting
  • Additional key features include: Choice of various seal types based upon application; all seals assure protection with up to ±2.0° of misalignment in all directions, provide operation on hardened and ground inner ring extensions and can be removed without disassembly of the bearing; field adjustable bearing clearances based upon application need; fully self-aligning spherical roller bearing that accommodates for operational misalignment or misalignment due to installation; case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
  • Cast iron housing
  • Clearance seal

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Adapter Sleeve
    Yes
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Powder Coated
  • Bearing Number
    6207U
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    6.8800 in
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Clearance/Non-Contact
  • Overall Height
  • Bolt Hole Spacing
    5.3800 in
  • Overall Depth
    4-5/32 in
  • Radial Dynamic Load Capacity
    46800 lbf
  • Radial Static Load Capacity
    55700 lbf
  • Length Through Bore
    4.0600 in
  • Max Operating Temperature
    225 °F
  • End Type
    Closed
  • Lubrication Type
    Lubrication Fitting
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Color
    Black
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Bolt Size
    5/8 in
  • Misalignment Angle
    Dynamic - ±2.0 °
  • Series
    9000
  • Flange Mounting Type
    4-Bolt Flange
  • Manufacturer Upc Number
    698210107666
  • UPC_NO
    698210107666
  • Weight
    18.30 lbs
  • Housing Type
    4-Bolt Flange
  • Max Rpm
    1700 rpm
  • Static Load Capacity
    53500 lbf
  • Housing Width
    6.8800 in
  • Coating
    Powder Coated
  • Description
    Rexnord ZEF6207 Flange Blocks Rex Spherical Roller Bearings - ZEF6207
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Maximum Speed
    3300 rpm
  • Overall Length
    6.8800 in
  • Retainer Material
    Polymer
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text