Motion
11119
Hanson Screw Extractor or Set - Number of Extractors Included: 10, 3/8 in, 5/32 in, 5/8 in, 7/32 in, 9/32 in Maximum Fastener Diameter, 1/4 in, 19/64 in, 5/32 in, 5/64 in, 7/64 in Drill Size, 2-3/16 in, 2-9/16 in, 2 in, 3-5/16 in, 3-5/8 in Overall Length
Mi Item #03760343
MFR #11119
Price$167.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanson Screw Extractor or Set - Number of Extractors Included: 10, 3/8 in, 5/32 in, 5/8 in, 7/32 in, 9/32 in Maximum Fastener Diameter, 1/4 in, 19/64 in, 5/32 in, 5/64 in, 7/64 in Drill Size, 2-3/16 in, 2-9/16 in, 2 in, 3-5/16 in, 3-5/8 in Overall Length
Mi Item #03760343
MFR #11119

Mfr description
11119 SCREW & PIPE EXTRACTOR SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$167.51/each

Specifications

Dimensions

  • Drill Size
    1/4 in, 19/64 in, 5/32 in, 5/64 in, 7/64 in
  • Max Fastener Diameter
    3/8 in, 5/32 in, 5/8 in, 7/32 in, 9/32 in
  • Min Fastener Diameter
    3/32 in, 3/8 in, 5/32 in, 7/32 in, 9/32 in
  • Overall Length
    2 in, 2-3/16 in, 2-9/16 in, 3-5/16 in, 3-5/8 in

Details

  • Additional Details
    Designed to remove broken studs, bolts, socket screws and fittings. Aggressive left hand spiral design for extra gripping power. Spiral flutes are designed to embed themselves deeper into the metal as you turn the tool, so as the fastener resistance increases, the extractor's grip increases. Extractor size and recommended drill bit size are etched on each tool.
  • Compatible Thread Direction
    Left Hand Thread
  • Includes
    Metal Index Case
  • Individual Extractor Or Set
    Extractor Set
  • Manufacturer Product Page
  • Number Of Extractors Included
    10
  • UPC_NO
    042526111198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)