Motion
C2052SSOL

TSUBAKI (UST)
C2052SSOL

C2052SSOL
MI ITEM #03760595
MFR #C2052SSOL
Your Price$80.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2052SSOL

C2052SSOL
MI ITEM #03760595
MFR #C2052SSOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$80.86/each(List $97.04)

Overview

Mfr description
C2052SS"304"OFFSET LINK

Specifications

  • Number Of Strands Across
    1
  • Pin Diameter
    0.312 in
  • Series
    80
  • Standards Met
    ASME B29
  • Weight
    0.14 lb
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Plate Thickness
    0.125 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text