Motion
RHCL50-600
RHCL50-600
Mi Item #03760643
MFR #RHCL50-600
Price$751.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RHCL50-600
Mi Item #03760643
MFR #RHCL50-600

Mfr description
RHCL50-600 CYLINDER, RHC, HIGH POWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$751.56/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Cylinder Size
    Standard
  • Overall Height
    88.5 mm
  • Overall Length
    935 mm
  • Overall Width
    73 mm
  • Port Size
    1/2 BSPT
  • Pull Force At 100 Psi
    1160 N
  • Push Force At 100 Psi
    1370 N
  • Rod Size
    M18x1.5
  • Rod Size / Thread
    M18x1.5 Male ISO
  • Stroke  
    600 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    No
  • Body Material
    Aluminum Alloy
  • Bracket 1
    Axial Foot Mount
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    High Power
  • Magnet
    Without Magnet
  • Minimum Operating Pressure
    0.05 MPa
  • Mounting Type
    Axial Foot Mount
  • Operating Pressure Range
    +0.05 to +1 Mpa
  • Operating Temperature Range
    -10 to +60 °C
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    RHC
  • Special Applications
    High Load
  • Type
    High Power Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)