Motion
12-CXSJL10-50

SMC CORP OF AMERICA
12-CXSJL10-50

Cyl, Compact, Ball Bearing
Mi Item #03760660
MFR #12-CXSJL10-50
Price$293.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
12-CXSJL10-50

Cyl, Compact, Ball Bearing
Mi Item #03760660
MFR #12-CXSJL10-50

Mfr description
12-CXSJL10-50 CYL, COMPACT, BALL BEARING
  • Clean series types include 11- (vacuum suction type) and 12- (relief type with specially treated sliding parts)
  • Other specs include copper, fluorine and silicon-free + low particle generation (21-/22-)
  • 11- and 22- are available with slide or ball bushing bearings
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$293.55/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Bearings
    Ball Bushing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Clean Series
    Clean Room
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    L
  • Guide Type
    Ball Bushing Bearing
  • Magnet
    Without Magnet
  • Options Included
    Clean Series, Copper Fluorine Silicone-Free, Low Particle Generation, Relief Type, Specially Treated Sliding Parts
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CXSJ
  • Special Applications
    Copper Fluorine Silicone-free
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)