Motion
653-8

E Z Lok
653-8

Thread Inserts External Threaded Insert, External Thread Size: 1/2-13, Internal Thread Size: M8x1.25
MI ITEM #03760795
MFR #653-8
Price$10.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

E Z Lok
653-8

Thread Inserts External Threaded Insert, External Thread Size: 1/2-13, Internal Thread Size: M8x1.25
MI ITEM #03760795
MFR #653-8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.50/each

Specifications

Dimensions

  • Drill Size
    27/64 in
  • External Thread Size
    1/2–13 in
  • Internal Thread Size
    M8 x 1.25
  • Length
    0.484 in
  • Tap Size
    1/2-13 in

Details

  • External Thread Pitch Type
    Coarse
  • Finish Coating
    Plain
  • Installation Tool Model Number
    500-4
  • Internal Thread Pitch Type
    Coarse
  • Material
    Stainless Steel
  • Product Type
    External Threaded Inserts

Overview

Mfr description
653-8 E Z LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought