Specifications
Dimensions
- Bore Diameter63 mm
- Cylinder Size63 mm
Details
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Mounting TypeThrough Hole
- OptionsDual Stroke Cylinder - Single Rod Type
- Piston ActionSingle-Acting Spring Return
- Product TypeCompact Air Cylinders
- SeriesCQ2-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)