Overview
Mfr description
2603-12-10-10-FG TEE MJ-MJ-MJ
Specifications
- Adapter TypeTee
- End 1 StyleMale JIC
- End 1 Size3/4 in, 5/8 in
- End 1 Thread1-1/16-12 UN
- End 2 StyleMale JIC
- End 2 Size3/4 in, 5/8 in
- End 2 Thread7/8-14 UNF
- End 3 StyleMale JIC
- End 3 Size5/8 in;3/4 in
- End 3 Thread7/8-14 UNF
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series2603
- Weight0.01 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data