Overview
Mfr description
F-WBC5-10ZZ1 BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Operating Temperature Range0
- Cage TypePressed - Riveted
- Cage MaterialSteel
- Manufacturer Catalog NumberF-WBC5-10ZZ1
- Manufacturer Upc Number4547359472301
- UPC_NO4547359472301
- DescriptionF-WBC5-10ZZ1 BEARING
- Harmonization Code8482.10.5044
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe F-WBC5-10ZZ1 is a 5 mm bore radial deep groove ball bearing with a 10 mm outside diameter and 4 mm width, double shielded for reliability.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data