Motion
12001
Gear Oil - 1 gal, Can, No
Mi Item #03760941
MFR #12001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - 1 gal, Can, No
Mi Item #03760941
MFR #12001

Mfr description
12001 INDUSTRIAL OIL CONCENTRATE GAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)

Details

  • Application
    Gear Boxes, Pumps And Power Transmissions, Heavy Chains And Sprockets, Stamping, Slitting Machines, Threading And Dies, Compressors Generators, Ball And Roller Bearing
  • Container Type
    Can
  • Food Grade
    No
  • ManufacturerName (description attribute)
    Proone Inc
  • Oil Type
    Gear
  • Product Type
    Gear Oil
  • UPC_NO
    810842010101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)