Overview
Mfr description
40001 XPL-101 PENETRATING LUB GAL
Specifications
- TypePenetrant/Lubricant
- Container Size1 gal (US)
- CompositionHydrotreated Spent, Lubricating Oils, Polybutene, Proprietary Additives, Stoddard Solvent, Vegetable Oil
- ApplicationGeneral Purpose
- ColorYellow
- RegulationsFDA Regulation 29 C.F.R 1910.133, FDA Regulation 29 C.F.R. 1910.134
- UPC_NO810842010095
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data