Motion
40012
Penetrant/Lubricant - 11.5 oz, Yellow Color
Mi Item #03760969
MFR #40012
Price$18.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrant/Lubricant - 11.5 oz, Yellow Color
Mi Item #03760969
MFR #40012

Mfr description
40012 XPL-101 PENETRATING LUB 12OZ AERO.
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$18.75/each

Specifications

Dimensions

  • Container Size
    11.5 oz

Details

  • Application
    General Purpose
  • Color
    Yellow
  • Composition
    Hydrotreated Spent, Lubricating Oils, Polybutene, Proprietary Additives, Stoddard Solvent, Vegetable Oil
  • Package Quantity
    12 Per Case
  • Product Types
    Penetrating Lubricant
  • Regulations
    FDA Regulation 29 C.F.R 1910.133, FDA Regulation 29 C.F.R. 1910.134
  • Type
    Penetrant/Lubricant
  • UPC_NO
    810842010071
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)