Motion
46120
Multipurpose Grease - Extreme Pressure, Calcium Complex, Calcium Derivatives, Hydrotreated Mineral Oil Composition, 2 NLGI Grade, 120 lb Size, Keg Container, Blue Color, Not Food Grade, Water Resistant, -40 to +325 °C
Mi Item #03760974
MFR #46120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Calcium Complex, Calcium Derivatives, Hydrotreated Mineral Oil Composition, 2 NLGI Grade, 120 lb Size, Keg Container, Blue Color, Not Food Grade, Water Resistant, -40 to +325 °C
Mi Item #03760974
MFR #46120

Mfr description
46120 EP-2 GREASE 120LB PAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    120 lb
  • NLGI Grade
    2

Details

  • Application
    Multipurpose
  • Certification
    NSF H2
  • Color
    Blue
  • Composition
    Calcium Complex, Calcium Derivatives, Hydrotreated Mineral Oil
  • Container Type
    Keg
  • Dropping Point
    572 °F
  • Food Grade
    Not Food Grade
  • Grease Thickener
    Calcium Complex
  • Max Operating Temperature
    615 °F
  • Min Operating Temperature
    -40 °F
  • Series
    EP-2
  • Spray Action
    Greater Than 1000 hours
  • Temperature Range
    -40 to +325 °C
  • Type
    Extreme Pressure
  • UPC_NO
    810842010330
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 2.5%
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)