Motion
P55
Single Speed Hand Pump for Single Acting Cylinders - 55.000 in³ Oil Capacity, 10000 psi Max Pressure, 0.160 in³ Max Volume per Stroke, 2-Way Valve
Mi Item #03760989
MFR #P55
Price$1,046.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Speed Hand Pump for Single Acting Cylinders - 55.000 in³ Oil Capacity, 10000 psi Max Pressure, 0.160 in³ Max Volume per Stroke, 2-Way Valve
Mi Item #03760989
MFR #P55

Mfr description
P55 PUMP, HAND SINGLE SPEED
  • Best suited for applications where there is little or no free travel
  • Rugged all metal construction for strength and durability that won’t burn through in welding environments
  • Heavy-duty, formed metal handle provides less flex, and less operator fatigue than round or composite handles
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,046.46/each

Specifications

Dimensions

  • Handle Effort
    145.00 lb
  • Oil Port Size
    3/8 NPTF
  • Overall Height
    6.250 in
  • Overall Length
    23.000 in
  • Overall Width
    4.750 in
  • Weight
    15.80 lbs

Details

  • Additional Details
    All metal construction, won't burn through in welding environments. Formed metal handle provides less flex, and reduces operator fatigue. Convenient fill port on P23 and P55 allows pumps to be filled in a horizontal or vertical position. Fill cap seal acts as safety valve preventing over-pressurizing of reservoir. Relief valve inboard of check valve prevents loads from drifting down. Large valve knob gives added control for slowly metering loads down.
  • Handle Angle
    38°
  • Manufacturer Product Page
  • Maximum Operating Pressure
    10000 psi
  • Oil Capacity
    55.000 in³
  • Pump Type
    Single Speed
  • UPC_NO
    662536002592
  • Usable Oil Capacity
    45.000 in³
  • Use With Ram Type
    Single Acting Cylinder
  • Valve Type
    2-Way
  • Volume Per Stroke At High Pressure
    0.160 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)