Motion
PE182
Vanguard Jr.® PE18 Electric 2-Speed Pump - Single-Acting, 1/2 hp, 0.50 gal Reservoir, 104.0 in³ Usable Capacity, 18 in³/min Flow at Max psi, 110/115 V, 50/60 Hz
Mi Item #03760990
MFR #PE182
Price$6,928.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vanguard Jr.® PE18 Electric 2-Speed Pump - Single-Acting, 1/2 hp, 0.50 gal Reservoir, 104.0 in³ Usable Capacity, 18 in³/min Flow at Max psi, 110/115 V, 50/60 Hz
Mi Item #03760990
MFR #PE182

Mfr description
PE182 PUMP, ELEC 110/115V 50/60HZ
  • Ideal for use with small hydraulically powered tools, up to 55 tons
  • Vanguard Jr.® pumps provide two-speed high performance in a light-weight, compact package
  • Gauge port provided on pump; metal reservoir on all models
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,928.32/each

Specifications

Dimensions

  • Overall Height
    16.000 in
  • Overall Length
    8.000 in
  • Overall Width
    6.000 in
  • Weight
    30.00 lbs

Details

  • Amperage
    10.2 A
  • Control Switch
    Remote Motor Control (10 ft) On/Off
  • Description Keyword
    Single-Acting
  • Frequency
    50/60 Hz
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Max Rpm
    12000 rpm
  • Power Rating
    1/2 hp
  • Pump Type
    PE18 Electric 2-Speed Pump
  • Reservoir Capacity
    0.50 gal (US)
  • Reservoir Capacity Cubic Inches
    115.5 in³
  • Sound Level At Idle 10000 Psi
    85/90 dB(a)
  • Typical Flow At 0 Psi
    230 in³/min
  • Typical Flow At 100 Psi
    190 in³/min
  • Typical Flow At 10000 Psi
    18 in³/min
  • Typical Flow At 5000 Psi
    25 in³/min
  • Typical Flow At Max Psi
    18 in³/min
  • UPC_NO
    662536001649
  • Usable Oil Capacity
    104.0 in³
  • Valve Function Details
    Holds when motor is shut off and valve is in advance position
  • Valve Type
    2-Way
  • Valve Type/Function
    2-Way / Advance Return
  • Voltage
    110/115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)