Motion
RD256
Hydraulic Cylinder/Ram - Double-Acting / Hydraulic Return, 25 ton Capacity, 6.250 in Stroke, 12.375 in Retracted, 18.625 in Extended
Mi Item #03760993
MFR #RD256
Price$3,130.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder/Ram - Double-Acting / Hydraulic Return, 25 ton Capacity, 6.250 in Stroke, 12.375 in Retracted, 18.625 in Extended
Mi Item #03760993
MFR #RD256

Mfr description
RD256 CYL, 25 TON 6 1/4 STROKE
  • High-tonnage premium design, high cycle cylinder for bridge lifting, ship building and mining applications with builtin safety relief preventing over pressurization when retracting
  • Perfect for bridge lifting, building reconstruction, shipyard, utility and mining equipment maintenance
  • Aluminum bronze overlay bearings provide long life, chrome plated piston rod resists corrosion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,130.58/each

Specifications

Dimensions

  • Base to Port
    1.000 in
  • Bore Size
    2.563 in
  • Collar Thread Length
    1.625 in
  • Cylinder Piston Top To Port
    2.500 in
  • Extended Height
    18.625 in
  • Load Cap Diameter
    2.125 in
  • Outside Diameter
    4.000 in
  • Piston Rod Diameter  
    2.125 in
  • Retracted Height
    12.375 in
  • Stroke  
    6.250 in
  • Thread Size
    4 – 12
  • Weight
    39.80 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Cylinder Capacity
    25 ton
  • Cylinder Material
    Steel
  • Effective Area
    5.150 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    32.200 in³
  • Piston Rod Internal Thread And Depth
    1-1/2 – 16 x 1
  • Piston Rod Protrusion
    0.375 in
  • Pull Internal Pressure At Capacity
    9934 psi
  • Pull Retract Cylinder Capacity
    8 ton
  • Pull Retract Cylindrical Eff Area
    1.610 in²
  • Pull Retract Oil Capacity
    10.032 in³
  • Pull Tons At 10000 Psi
    8.00 ton
  • Series / Type
    RD-Series / Double-Acting
  • Tons at 10000 psi
    25.80 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)