Motion
RH203
Center Hole Cylinder/Ram - Single-Acting / Spring Return, 20 ton Capacity, 3.000 in Stroke, 6.063 in Retracted, 9.063 in Extended
Mi Item #03760994
MFR #RH203
Price$2,479.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Hole Cylinder/Ram - Single-Acting / Spring Return, 20 ton Capacity, 3.000 in Stroke, 6.063 in Retracted, 9.063 in Extended
Mi Item #03760994
MFR #RH203

Mfr description
RH203 CYL, 20 TON 3" STROKE
  • Center hole cylinder ideal for pulling and tensioning cables, anchor bolts with interchangeable piston head inserts
  • Interchangeable piston head inserts (provide versatility of application)
  • 12, 20, 30, 50, 60 Ton Single-Acting Models Feature Threaded Collar; Model RH203 and RHA306 do not feature the collar thread
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,479.23/each

Specifications

Dimensions

  • Base to Port
    1.000 in
  • Bore Size
    2.234 in
  • Center Hole Diameter
    1.047 in
  • Extended Height
    9.063 in
  • Insert Thread Size
    2-1/4 – 12
  • Outside Diameter
    4.000 in
  • Piston Rod Diameter  
    2.750 in
  • Retracted Height
    6.063 in
  • Stroke  
    3.000 in
  • Weight
    20.00 lbs

Details

  • Actuation
    Single-Acting / Spring Return
  • Cylinder Capacity
    20 ton
  • Cylinder Material
    Aluminum
  • Effective Area
    3.920 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Mounting Holes And Bolt Circle
    3/8 – 16 x 3-1/4
  • Oil Capacity
    11.760 in³
  • Series / Type
    RH-Series / Center Hole
  • Tons at 10000 psi
    19.60 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)