Motion
CFF 12TY

SEALMASTER
CFF 12TY

1491217000 Female Threaded with Male Stud Right Hand Rod End - Grade: Precision, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16, Self Lubricating
MI ITEM #03761060
MFR #CFF 12TY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CFF 12TY

1491217000 Female Threaded with Male Stud Right Hand Rod End - Grade: Precision, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16, Self Lubricating
MI ITEM #03761060
MFR #CFF 12TY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CFF 12TY ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    3/4-16
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • Race Material
    TEFLON
  • Radial Static Load Capacity
    8300 lbf
  • Operating Temperature Range
    Max 250°
  • Head Diameter
    1.7500 in
  • Lubrication
    Self Lubricating
  • Head Width
    .6870 in
  • Series
    CFF
  • Manufacturer Catalog Number
    1491217000
  • UPC_NO
    662288721437
  • CAD Drawing
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought