Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RPP Belt - 14M, 14 mm Pitch, 3150 mm Overall Length, 170 mm Width, 225 Teeth
Mi Item #03761153
MFR #3150-14M-170

Mfr description
3150-14M-170 Synchro-Cog Belt HT
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    3150 mm
  • Overall Width  
    170 mm
  • Pitch
    14 mm
  • Pitch Length
    3150 mm

Details

  • Belt Type
    14M
  • Manufacturer Upc Number
    785201763601
  • Material
    Rubber
  • Number Of Teeth  
    225
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201763601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)