Motion
BHA68ZOH
Needle Roller Bearing - 0.3750 in Bore, 0.6250 in OD, 0.5000 in Width, Open
Mi Item #03761206
MFR #BHA68ZOH
Price$9.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 0.3750 in Bore, 0.6250 in OD, 0.5000 in Width, Open
Mi Item #03761206
MFR #BHA68ZOH

Mfr description
BHA 68Z-OH BRG
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.52/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Outside Diameter  
    0.6250 in
  • Overall Width  
    0.5000 in
  • Weight
    0.02 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    4880 N
  • Long Description
    The BHA68ZOH Needle Roller Bearing offers a 0.3750 in bore diameter, open closure type, 0.6250 in outside diameter, 0.5000 in overall width, and 0.02 lb weight, making it ideal for compact systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BHA68ZOH
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BHA
  • Static Load Capacity
    4740 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)