Motion
B350120ABAAA07B

PRINCE HYDRAULICS
B350120ABAAA07B

Prince B350120ABAAA07B Hydraulic Tie Rod Cylinder, Stroke Length: 12", Port Size: 3/4-16", Mount Type: Double Clevis
Mi Item #03761215
MFR #B350120ABAAA07B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRINCE HYDRAULICS
B350120ABAAA07B

Prince B350120ABAAA07B Hydraulic Tie Rod Cylinder, Stroke Length: 12", Port Size: 3/4-16", Mount Type: Double Clevis
Mi Item #03761215
MFR #B350120ABAAA07B

Mfr description
B350120ABAAA07B 3-1/2 X 12 CYLINDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    3.5000 in
  • Port Size
    SAE 8 (3/4–16 UNF)
  • Retracted Length
    22.2500 in
  • Stroke
    12 in

Details

  • Cylinder Operating Pressure
    +3000 psi
  • Mounting Type
    Double Clevis
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)