Overview
Mfr description
FT1307-200-M420 DIE SET
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
Specifications
- Part TypeCollet
- Manufacturer Upc Number678146149015
- Manufacturer Catalog NumberFT1307-200-M420
- Weight18.91 lb
- TypeCollet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data