Motion
N0304-06-SS
Instrumentation Plug - 3/8 in Tube, Stainless Steel
MI ITEM #03761252
MFR #N0304-06-SS
Price$15.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Instrumentation Plug - 3/8 in Tube, Stainless Steel
MI ITEM #03761252
MFR #N0304-06-SS

Mfr description
N0304-06-SS IN PLUG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.32/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • For Tube Outside Diameter
    3/8 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Instrumentation Plug
  • End 1 Style
    Tube
  • Material
    Stainless Steel
  • Shape
    Plug
  • Style
    Plug

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)