Motion
5581-300

Federal Hose
5581-300

Coolant Hose - 3 in Inner Diameter, Coolant Hose Type
Mi Item #03761389
MFR #5581-300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Federal Hose
5581-300

Coolant Hose - 3 in Inner Diameter, Coolant Hose Type
Mi Item #03761389
MFR #5581-300

Mfr description
5581-300 X 3FT. SILICONE HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Weight
    1.04 lbs per ft
  • Nominal Hose Inner Diameter  
    3 in
  • Nominal Hose Outer Diameter  
    3.39 in

Details

  • Color
    Blue
  • Hose Reinforcement Type
    Four Plies of Silicone
  • Hose Type
    Coolant Hose
  • ManufacturerName (description attribute)
    Federal Hose
  • Operating Temperature Range
    -65 to 350 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)