Motion
7915
Blower/Fan Motor - 3 hp, 1800 rpm, 3 ph, 200-230/460 V, 56HZ Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #03761415
MFR #7915
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 3 hp, 1800 rpm, 3 ph, 200-230/460 V, 56HZ Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #03761415
MFR #7915

Mfr description
3 HP,1725 RPM,7915,200-230/460 V,56HZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56HZ
  • Shaft Diameter
    0.6250 in
  • Weight
    45.10 lbs

Details

  • Base RPM
    1725 rpm
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    9.00–9.20 / 4.60 A
  • Full Load Efficiency
    81.00 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    B
  • Manufacturer Product Page
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    200-230/460 V
  • NEMA Design Class
    B
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    NEMA
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic
  • UPC_NO
    786382061647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)