Specifications
Dimensions
- Bore Diameter25 mm
- Open Width14 mm | 0.5510 in
Details
- ActionNormally open, Single Acting
- Finger Type2 Finger
- Gripper TypeParallel
- Holding Force Closed 72 Psi45 N
- Piston ActionSingle Acting (Normally Open)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)