Motion
VV5Q41-0702TT0-W

SMC CORP OF AMERICA
VV5Q41-0702TT0-W

Vv5q41-t, 4000 Series, Base Mounted Manifold, Plug-in, Terminal Box - 5-Way, Terminal Box, Base Mounted, 1/4 in
Mi Item #03761479
MFR #VV5Q41-0702TT0-W
Price$367.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q41-0702TT0-W

Vv5q41-t, 4000 Series, Base Mounted Manifold, Plug-in, Terminal Box - 5-Way, Terminal Box, Base Mounted, 1/4 in
Mi Item #03761479
MFR #VV5Q41-0702TT0-W

Mfr description
VV5Q41-0702TT0-W VALVE
  • Base mounted plug-in manifold for VQ4*0* valve
  • Terminal box connector type
  • Maximum 18 stations available as standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.04/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Assembly Type
    Base Mounted Assembly
  • Country of Origin
    JP
  • Electrical Entry
    Terminal Box
  • Flow Direction
    5-Way
  • For Use With Series
    VQ4000
  • Manifold Port(s)
    0.2500 in
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Stations
    7
  • Piping Type
    Base Mounted
  • Port Thread Standard
    NPTF
  • Series
    VQ
  • Solenoid Electrical Entry
    Terminal Box
  • Standards Met
    RoHS
  • Unit Specification
    Manifold
  • Valve Series
    VQ4000
  • Wire Type
    Terminal Box
  • Wiring Type
    Terminal Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)