Specifications
Dimensions
- Battery Size9 Volt
Details
- For Belt TypeV-Belt
- Manufacturer Product Page
- Manufacturer Upc Number4012802270839
- Product TypesBelt Tension Device
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)