Motion
HRS 2 KP 26.7 PA

HYDAC CORP
HRS 2 KP 26.7 PA

Heavy Duty Pipe Clamp Halves - Polyamide, Ribbed Bore, Supports 3/4 in Pipe
MI ITEM #03761672
MFR #HRS 2 KP 26.7 PA
List Price$7.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 2 KP 26.7 PA

Heavy Duty Pipe Clamp Halves - Polyamide, Ribbed Bore, Supports 3/4 in Pipe
MI ITEM #03761672
MFR #HRS 2 KP 26.7 PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.75/each for your price

Overview

Mfr description
HRS 2 KP 26.7 PA

Specifications

  • Clamp Style
    Heavy Duty Pipe Clamp Halves
  • Pipe Tube Or Hose Size
    3/4 in Pipe
  • Clamp Bore Size
    1.05 in
  • Clamp Body Size
    2
  • Clamp Material
    Polyamide
  • Bore Internal Surface
    Ribbed Bore
  • Manufacturer Catalog Number
    00260383
  • Clamp Type
    Pipe Clamp Halves - Heavy Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text