Overview
Mfr description
HRZ 4 KP 30-30 PP
Specifications
- Clamp TypeTwin Tube Clamp Halves
- Pipe Tube Or Hose Size30 mm Tube – 30 mm Tube
- Clamp Bore Sizes1.18 in – 1.18 in
- Clamp Body Size4
- Clamp MaterialPolypropylene
- Bore Internal SurfaceRibbed Bore
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data