Motion
HRZ 1 KP 6-6 PA

HYDAC CORP
HRZ 1 KP 6-6 PA

Twin Tube Clamp Halves - Polyamide, Ribbed Bore, Supports (2) 6 mm Tubes
MI ITEM #03761676
MFR #HRZ 1 KP 6-6 PA
List Price$3.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 1 KP 6-6 PA

Twin Tube Clamp Halves - Polyamide, Ribbed Bore, Supports (2) 6 mm Tubes
MI ITEM #03761676
MFR #HRZ 1 KP 6-6 PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.23/each for your price

Overview

Mfr description
HRZ 1 KP 6-6 PA

Specifications

  • Clamp Type
    Twin Tube Clamp Halves
  • Pipe Tube Or Hose Size
    6 mm Tube – 6 mm Tube
  • Clamp Bore Sizes
    0.24 in – 0.24 in
  • Clamp Body Size
    1
  • Clamp Material
    Polyamide
  • Bore Internal Surface
    Ribbed Bore
  • Manufacturer Catalog Number
    00260745

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought