Overview
Mfr description
HRZ 1 KP 10-10 PA
Specifications
- Clamp TypeTwin Pipe Clamp Halves
- Pipe Tube Or Hose Size1/8 in Pipe – 1/8 in Pipe
- Clamp Bore Sizes0.41 in – 0.41 in
- Clamp Body Size1
- Clamp MaterialPolyamide
- Bore Internal SurfaceRibbed Bore
- Manufacturer Catalog Number00260757
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data