Overview
Mfr description
HRZ 5 KP 38-38 PA
Specifications
- Clamp TypeTwin Tube Clamp Halves
- Pipe Tube Or Hose Size1-1/2 in Tube – 1-1/2 in Tube
- Clamp Bore Sizes1.50 in – 1.50 in
- Clamp Body Size5
- Clamp MaterialPolyamide
- Bore Internal SurfaceRibbed Bore
- Manufacturer Catalog Number00260807
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data