Motion
HRZ 5 KP 30-38 PP

HYDAC CORP
HRZ 5 KP 30-38 PP

Twin Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports (1) 30 mm Tube and (1) 38 mm Tube
MI ITEM #03761690
MFR #HRZ 5 KP 30-38 PP
List Price$4.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 5 KP 30-38 PP

Twin Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports (1) 30 mm Tube and (1) 38 mm Tube
MI ITEM #03761690
MFR #HRZ 5 KP 30-38 PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.77/each for your price

Overview

Mfr description
HRZ 5 KP 30-38 PP

Specifications

  • Clamp Type
    Twin Tube Clamp Halves
  • Pipe Tube Or Hose Size
    30 mm Tube – 38 mm Tube
  • Clamp Bore Sizes
    1.18 in – 1.50 in
  • Clamp Body Size
    5
  • Clamp Material
    Polypropylene
  • Bore Internal Surface
    Ribbed Bore
  • Manufacturer Catalog Number
    00262235

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought