Overview
Mfr description
HRES 7 KP PP
Specifications
- Clamp TypeHeavy Duty
- Clamp Body Size7
- Clamp MaterialPolypropylene
- Pipe Tube Or Hose SizeDetermined by Rubber Insert (sold seperately)
- Manufacturer Catalog Number00262329
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data