Motion
HRES 3 KP PA

HYDAC CORP
HRES 3 KP PA

Heavy Duty Rubber Insert Style Clamp Halves - Polyamide, Size 3 Clamp Body
Mi Item #03761704
MFR #HRES 3 KP PA
Price$13.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRES 3 KP PA

Heavy Duty Rubber Insert Style Clamp Halves - Polyamide, Size 3 Clamp Body
Mi Item #03761704
MFR #HRES 3 KP PA

Mfr description
HRES 3 KP PA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.06/each

Specifications

Dimensions

  • Clamp Body Size
    3
  • Pipe Tube Or Hose Size
    Determined by Rubber Insert (sold seperately)

Details

  • Clamp Material
    Polyamide
  • Clamp Type
    Heavy Duty
  • Manufacturer Catalog Number
    00262333
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)