Motion
HRES 6 KP PP

HYDAC CORP
HRES 6 KP PP

Heavy Duty Rubber Insert Style Clamp Halves - Polypropylene, Size 6 Clamp Body
Mi Item #03761708
MFR #HRES 6 KP PP
Price$70.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRES 6 KP PP

Heavy Duty Rubber Insert Style Clamp Halves - Polypropylene, Size 6 Clamp Body
Mi Item #03761708
MFR #HRES 6 KP PP

Mfr description
HRES 6 KP PP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.22/each

Specifications

Dimensions

  • Clamp Body Size
    6
  • Pipe Tube Or Hose Size
    Determined by Rubber Insert (sold seperately)

Details

  • Clamp Material
    Polypropylene
  • Clamp Type
    Heavy Duty
  • Manufacturer Catalog Number
    00262354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)