Motion
HRGL 2 KP 12.7 PP

HYDAC CORP
HRGL 2 KP 12.7 PP

Standard Duty Tube Clamp Halves - Polypropylene, Smooth Bore, Supports 1/2 in Tube
MI ITEM #03761717
MFR #HRGL 2 KP 12.7 PP
List Price$2.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRGL 2 KP 12.7 PP

Standard Duty Tube Clamp Halves - Polypropylene, Smooth Bore, Supports 1/2 in Tube
MI ITEM #03761717
MFR #HRGL 2 KP 12.7 PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.65/each for your price

Overview

Mfr description
HRGL 2 KP 12.7 PP

Specifications

  • Clamp Style
    Standard Duty Tube Clamp Halves
  • Pipe Tube Or Hose Size
    1/2 in Tube
  • Clamp Bore Size
    0.50 in
  • Clamp Body Size
    2
  • Clamp Material
    Polypropylene
  • Bore Internal Surface
    Smooth Bore
  • Manufacturer Catalog Number
    00262454
  • Clamp Type
    Tube Clamp Halves - Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought