Motion
HRGL 2 KP 13.7 PP

HYDAC CORP
HRGL 2 KP 13.7 PP

Standard Duty Pipe Clamp Halves - Polypropylene, Smooth Bore, Supports 1/4 in Pipe
MI ITEM #03761718
MFR #HRGL 2 KP 13.7 PP
List Price$2.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRGL 2 KP 13.7 PP

Standard Duty Pipe Clamp Halves - Polypropylene, Smooth Bore, Supports 1/4 in Pipe
MI ITEM #03761718
MFR #HRGL 2 KP 13.7 PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.65/each for your price

Overview

Mfr description
HRGL 2 KP 13.7 PP

Specifications

  • Clamp Style
    Standard Duty Pipe Clamp Halves
  • Pipe Tube Or Hose Size
    1/4 in Pipe
  • Clamp Bore Size
    0.54 in
  • Clamp Body Size
    2
  • Clamp Material
    Polypropylene
  • Bore Internal Surface
    Smooth Bore
  • Manufacturer Catalog Number
    00262455
  • Clamp Type
    Pipe Clamp Halves - Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought