Motion
HRGL 4 KP 26.6 PP

HYDAC CORP
HRGL 4 KP 26.6 PP

Standard Duty Pipe Clamp Halves - Polypropylene, Smooth Bore, Supports 3/4 in Pipe
MI ITEM #03761727
MFR #HRGL 4 KP 26.6 PP
List Price$3.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRGL 4 KP 26.6 PP

Standard Duty Pipe Clamp Halves - Polypropylene, Smooth Bore, Supports 3/4 in Pipe
MI ITEM #03761727
MFR #HRGL 4 KP 26.6 PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.21/each for your price

Overview

Mfr description
HRGL 4 KP 26.9 PP

Specifications

  • Clamp Style
    Standard Duty Pipe Clamp Halves
  • Pipe Tube Or Hose Size
    3/4 in Pipe
  • Clamp Bore Size
    1.05 in
  • Clamp Body Size
    4
  • Clamp Material
    Polypropylene
  • Bore Internal Surface
    Smooth Bore
  • Manufacturer Catalog Number
    00262498
  • Clamp Type
    Pipe Clamp Halves - Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought