Motion
HRS 5 KP 73 PA

HYDAC CORP
HRS 5 KP 73 PA

Heavy Duty Pipe/Tube Clamp Halves - Polyamide, Ribbed Bore, Supports 2-1/2 in Pipe, 73 mm Tube
MI ITEM #03761735
MFR #HRS 5 KP 73 PA
List Price$52.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 5 KP 73 PA

Heavy Duty Pipe/Tube Clamp Halves - Polyamide, Ribbed Bore, Supports 2-1/2 in Pipe, 73 mm Tube
MI ITEM #03761735
MFR #HRS 5 KP 73 PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.32/each for your price

Overview

Mfr description
HRS 5 KP 73 PA

Specifications

  • Clamp Style
    Heavy Duty Pipe/Tube Clamp Halves
  • Pipe Tube Or Hose Size
    2-1/2 in Pipe, 73 mm Tube
  • Clamp Bore Size
    2.87 in
  • Clamp Body Size
    5
  • Clamp Material
    Polyamide
  • Bore Internal Surface
    Ribbed Bore
  • Manufacturer Catalog Number
    00262586
  • Clamp Type
    Pipe Clamp Halves - Heavy Duty, Tube Clamp Halves - Heavy Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text