Motion
HRS 5 KP 73 AL

HYDAC CORP
HRS 5 KP 73 AL

Heavy Duty Pipe/Tube Clamp Halves - Aluminum, Ribbed Bore, Supports 2-1/2 in Pipe, 73 mm Tube
Mi Item #03761751
MFR #HRS 5 KP 73 AL
Price$104.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 5 KP 73 AL

Heavy Duty Pipe/Tube Clamp Halves - Aluminum, Ribbed Bore, Supports 2-1/2 in Pipe, 73 mm Tube
Mi Item #03761751
MFR #HRS 5 KP 73 AL

Mfr description
HRS 5 KP 73 AL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.84/each

Specifications

Dimensions

  • Clamp Body Size
    5
  • Clamp Bore Size
    2.87 in
  • Pipe Tube Or Hose Size
    2-1/2 in Pipe, 73 mm Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Aluminum
  • Clamp Style
    Heavy Duty Pipe/Tube Clamp Halves
  • Clamp Type
    Pipe Clamp Halves - Heavy Duty, Tube Clamp Halves - Heavy Duty
  • Manufacturer Catalog Number
    00262835
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)