Overview
Mfr description
HRZ 3 KP 9.5-19 PP
Specifications
- Clamp TypeTwin Tube Clamp Halves
- Pipe Tube Or Hose Size3/8 in Tube – 3/4 in Tube
- Clamp Bore Sizes0.37 in – 0.75 in
- Clamp Body Size3
- Clamp MaterialPolypropylene
- Bore Internal SurfaceRibbed Bore
- Manufacturer Catalog Number00263128
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data