Motion
HRGZ 4 KP 30-30 PP

HYDAC CORP
HRGZ 4 KP 30-30 PP

Twin Tube Clamp Halves - Polypropylene, Smooth Bore, Supports (2) 30 mm Tubes
Mi Item #03761760
MFR #HRGZ 4 KP 30-30 PP
Price$3.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRGZ 4 KP 30-30 PP

Twin Tube Clamp Halves - Polypropylene, Smooth Bore, Supports (2) 30 mm Tubes
Mi Item #03761760
MFR #HRGZ 4 KP 30-30 PP

Mfr description
HRGZ 4 KP 30-30 PP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.59/each

Specifications

Dimensions

  • Clamp Body Size
    4
  • Clamp Bore Sizes
    1.18 in – 1.18 in
  • Pipe Tube Or Hose Size
    30 mm Tube – 30 mm Tube

Details

  • Bore Internal Surface
    Smooth Bore
  • Clamp Material
    Polypropylene
  • Clamp Type
    Twin Tube Clamp Halves
  • Manufacturer Catalog Number
    00263262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)