Overview
Mfr description
HRGZ 5 KP 32-32 PP
Specifications
- Clamp TypeTwin Tube Clamp Halves
- Pipe Tube Or Hose Size1-1/4 in Tube – 1-1/4 in Tube
- Clamp Bore Sizes1.26 in – 1.26 in
- Clamp Body Size5
- Clamp MaterialPolypropylene
- Bore Internal SurfaceSmooth Bore
- Manufacturer Catalog Number00263331
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data