Motion
HRGZ 3 KP 23-23 PP

HYDAC CORP
HRGZ 3 KP 23-23 PP

Twin Tube Clamp Halves - Polypropylene, Smooth Bore, Supports (2) 23 mm Tubes
Mi Item #03761766
MFR #HRGZ 3 KP 23-23 PP
Price$3.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRGZ 3 KP 23-23 PP

Twin Tube Clamp Halves - Polypropylene, Smooth Bore, Supports (2) 23 mm Tubes
Mi Item #03761766
MFR #HRGZ 3 KP 23-23 PP

Mfr description
HRGZ 3 KP 23-23 PP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.46/each

Specifications

Dimensions

  • Clamp Body Size
    3
  • Clamp Bore Sizes
    0.91 in – 0.91 in
  • Pipe Tube Or Hose Size
    23 mm Tube – 23 mm Tube

Details

  • Bore Internal Surface
    Smooth Bore
  • Clamp Material
    Polypropylene
  • Clamp Type
    Twin Tube Clamp Halves
  • Manufacturer Catalog Number
    00263345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)