Specifications
Dimensions
- Clamp Body Size2
- Clamp Bore Sizes0.37 in – 0.63 in
- Pipe Tube Or Hose Size3/8 in Tube – 5/8 in Tube
Details
- Bore Internal SurfaceRibbed Bore
- Clamp MaterialPolypropylene
- Clamp TypeTwin Tube Clamp Halves
- Manufacturer Catalog Number00264238
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)