Motion
HRS 4 KP 66 PP

HYDAC CORP
HRS 4 KP 66 PP

Heavy Duty Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 65 mm Tube
Mi Item #03761789
MFR #HRS 4 KP 66 PP
Price$9.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 4 KP 66 PP

Heavy Duty Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 65 mm Tube
Mi Item #03761789
MFR #HRS 4 KP 66 PP

Mfr description
HRS 4 KP 66 PP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.44/each

Specifications

Dimensions

  • Clamp Body Size
    4
  • Clamp Bore Size
    2.56 in
  • Pipe Tube Or Hose Size
    65 mm Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Tube Clamp Halves
  • Clamp Type
    Tube Clamp Halves - Heavy Duty
  • Manufacturer Catalog Number
    00265008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)