Specifications
Dimensions
- Clamp Body Size4
- Clamp Bore Sizes0.75 in – 0.75 in
- Pipe Tube Or Hose Size3/4 in Tube – 3/4 in Tube
Details
- Bore Internal SurfaceRibbed Bore
- Clamp MaterialPolypropylene
- Clamp TypeTwin Tube Clamp Halves
- Manufacturer Catalog Number00265273
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)