Overview
Mfr description
HRZ 3 KP 16-16 PP
Specifications
- Clamp TypeTwin Tube Clamp Halves
- Pipe Tube Or Hose Size5/8 in Tube – 5/8 in Tube
- Clamp Bore Sizes0.63 in – 0.63 in
- Clamp Body Size3
- Clamp MaterialPolypropylene
- Bore Internal SurfaceRibbed Bore
- Manufacturer Catalog Number00265315
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data